Telecom Protection Fuse, TPN Series, 600A, Fast-Acting, Not Rated, Blade

  • Mfr # TPN-600

  • Zoro # G2357866


product price:  $975.99
/ea
Free Shipping & Returns

Key Features

Series
TPN
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
Body Style
Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TPN-600
Zoro #
G2357866
UPC #
051712196932
Country of Origin
Mexico

Dimensions

Diameter
2-1/2 in
Length
10-3/8 in
Length (Straight Wireway)
10 3/8 in
Overall Diameter
2 1/2 in
Overall Length
10 3/8 in

Details

Item
Telecom Protection Fuse
Series
TPN
Amps
600A
Speed
Fast-Acting
AC Voltage Rating
Not Rated
DC Voltage Rating
170V DC
Body Style
Blade
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 170V DC
Body Material
Melamine
Equivalent Brand and Series
Bussmann TPN, Littelfuse TLN, Mersen TGN
Equivalent Series
TGN, TLN, TPN
Fits Fuse Block Style
Rejection
Standards
UL Recognized, Guide JFHR2, FILE E56412
Fuse Speed
Fast Acting
Rejection / Nonrejection
Rejection
Element
Single
Color Code
No Color Code
Weight
3.35 lb
Current
600 A
Interrupt Rating - DC
100 kA

Description

Telecom Protection Fuse, 600 A, Not Applicable, 170 V DC, TPN Series, Non-Indicating, Fast-Acting, Body Style Blade, Rejection, 100kA at 170V DC, Fuse Size 10-3/8 in L x 2-1/2 in dia, Length 10 3/8 in, Diameter 2 1/2 in, Width Not Applicable, Depth Not Applicable, Equivalent Brand and Series Bussmann TPN, Littelfuse TLN, Mersen TGN, Equivalent Series TGN, TLN, TPN, Body Material Melamine, Single Element, Color Code Not Applicable, Standards FILE E56412, Guide JFHR2, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.