Eaton Bussmann
UL Class Fuse, FWP Series, High Speed, 150A, 700V AC, Non-Indicating
Mfr # FWP-150A
Zoro # G804927777
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series FWP
- Speed High Speed
- Amps 150A
- AC Voltage Rating 700V AC
- DC Voltage Rating 700V DC
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IFM Proximity Sensor, Inductive, 12mm, PNP, NO (IGS205)
- TY-RAP 12" L Extra Heavy Duty Cable Tie PK 10 (TYS12-470-10)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - White (HS359-S100-White)
- REMKE Cord Grip, Alum, 1-1/4 1.00-1.125, Mesh (RSR-418-E)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 20A, 600V AC, Non-Indicating (JKS-20)
- EATON BUSSMANN UL Class Fuse, RK1 Class, LPS-RK-SP Series, Time-Delay, 225A, 600V AC, Non-Indicating (LPS-RK-225SP)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R-ID Series, Time-Delay, 35A, 600V AC, Indicating (FRS-R-35ID)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 1A, 600V AC, Non-Indicating (FNQ-R-1)
- EATON BUSSMANN UL Class Fuse, CC Class, FNQ-R Series, Time-Delay, 8A, 600V AC, Non-Indicating (FNQ-R-8)
- EATON BUSSMANN UL Class Fuse, T Class, JJN Series, Fast-Acting, 600A, 300V AC, Non-Indicating (JJN-600)
- EATON BUSSMANN UL Class Fuse, CF Class, TCF Series, Time-Delay, 25A, 600V AC, Indicating (TCF25)
- Eaton Bussmann Fuses