Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cylindrical, Inductive Proximity Sensor, 18 mm Dia., Brass, M12, 3 Wires, Unshielded

  • Mfr # IGS205

  • Zoro # G7563132


product price: $41.19
/ea

Key Features

Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Length
51 mm
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
300 Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
IGS205
Zoro #
G7563132
UPC #
-
Country of Origin
Germany

Dimensions

Length
51 mm
Dimensions [mm]
M18 x 1 / L = 50
Overall Height
50 mm
Overall Diameter
18 mm

Details

Item
Proximity Sensor
Proximity Sensing Method
Inductive
Proximity Sensor Power Requirement
10 to 30V DC
Proximity Sensor Electrical Connection
4 Pin M12 Connector
Proximity Sensor Operating Frequency
300 Hz
Description/Special Features
Overload And Short-Circuit Protection, Yellow LED Output Indication
Max. Current Load
100mA
Operating Temp. Range
-13 Degrees to 158 Degrees F
Includes
(2) Lock Nuts
IP Rating
IP67
Standards
EN 61000-4-2 ESD, EN 55011, EN 61000-4-3 HF Radiated, EN 61000-4-4 Burst, EN 61000-4-6 HF Conducted, UL E174191, UL A003
Electrical Connection
M12
Short-circuit protection
yes
Hysteresis [% of Sr]
3...15
Connection
Connector: 1 x M12; coding: A; Contacts: gold-plated
Materials
brass white bronze coated; sensing face: PBT orange; LED window: PEI; lock nuts: brass white bronze coated
Reverse polarity protection
yes
Electrical design
PNP
Protection
IP 67
Switching frequency DC [Hz]
300
Protection class
II
Mounting
non-flush mountable
Increased sensing range
yes
Correction factor
steel: 1 / stainless steel: 0.7 / brass: 0.5 / aluminium: 0.4 / copper: 0.3
Switch point drift [% of Sr]
-10...10
Operating voltage [V]
10...30 DC
Overload protection
yes
Permanent current rating of switching output DC [mA]
100
Max. voltage drop switching output DC [V]
2.5
Ambient temperature [°C]
-25...70
Application
Industrial applications / factory automation
Real sensing range Sr [mm]
12± 10 %
EMC
EN 61000-4-2 ESD 4 kV CD / 8 kV AD EN 61000-4-3 HF radiated 10 V/m EN 61000-4-4 Burst 2 kV EN 61000-4-6 HF conducted 10 V EN 55011 class B
Embedded software included
yes
MTTF [years]
1528
UL approval
Ta 0...40°C Enclosure type Type 1 power supply Hazardous voltage UL Approval no. A003 File number UL E174191
Thread designation
M18 x 1
Sensing range [mm]
12
Display
switching status 4 x LED, yellow
Items supplied
lock nuts: 2
Housing
threaded type
Current consumption [mA]
< 10
Special feature
Gold-plated contacts; Increased sensing range
Operating distance [mm]
0...9.72
Ambient temperature [°C]
-25...70
Output Circuit Number of Wires
3
Sensing Face Shielding
Unshielded
Includes Indicator Lights
Indicator Lights Included
Switching Frequency
300 Hz
Body Finish
Bronze Coated
Body Material
Brass
DC Voltage Rating
10-30V DC
Operating Temperature - Minimum
-13 Degrees F
Number of Pins
4
Electrical Installation Type
Direct Connector
Operating Temperature - Maximum
158 Degrees F
Output Circuit Type
PNP
AC Voltage Rating
Not Rated
Style
Cylindrical, Inductive
Sensing Distance - Maximum
12 mm
Output Circuit Current - Maximum
100 mA
Output Circuit Voltage - Maximum
2.5 V DC
Output Circuit Contact Form
NO

Description

Inductive Cylindrical Proximity Sensor, Inductive, 18 mm, Proximity Sensor Power Requirement 10 to 30V DC, Unshielded, Proximity Sensor Operating Frequency 300 Hz, Proximity Sensor Output Circuit Type 3 Wire PNP, Max. Detecting Distance 12 mm, Proximity Sensor Electrical Connection 4 Pin M12 Connector, Output Mode NO, IP Rating IP67, Case Material Brass White Bronze Coated, Length 51 mm, Operating Temp. Range -13 Degrees to 158 Degrees F, Max. Current Load 100mA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.