UL Class Fuse, AGC Series, Fast-Acting, 2.5A, 250V AC, Non-Indicating, 5 PK
Mfr # BP/AGC-2-1/2-RP
Zoro # G107047493
product price:Â $18.19
/pk 5, $3.64/eaKey Features
Series
AGC
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
32V DC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP/AGC-2-1/2-RP
Zoro #
G107047493
UPC #
51712388566
Country of Origin
Taiwan, Province of China
Dimensions
Length
1-1/4 in
Diameter
1/4 in
Details
Series
AGC
Speed
Fast-Acting
Amps
2.5A
AC Voltage Rating
250V AC
DC Voltage Rating
32V DC
Visual Indication
Non-Indicating
Interrupt Rating
100A at 250V AC, 10kA at 125V AC
Body Style
Cylindrical
Body Material
Glass
Item
UL Class Fuse
Description
Auto Fuses Sfe 6Pk, 5PK, 5PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.