Eaton Bussmann

UL Class Fuse, Class RK5 Class, FRN-R Series, Time-Delay, 25A, 250V AC, Non-Indicating


product price: $9.85
/ea
Sold in multiples of 10 for $98.50

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Class Class RK5
  • Series FRN-R
  • Speed Time-Delay
  • Amps 25A
  • AC Voltage Rating 250V AC
See all product information

Product Information

Dimensions

Length 3 in
Diameter 0.81 in

Details

Class Class RK5
Series FRN-R
Speed Time-Delay
Amps 25A
AC Voltage Rating 250V AC
DC Voltage Rating 125V DC
Visual Indication Non-Indicating
Interrupt Rating 200kA at 250V AC, 20kA at 125V DC
Body Style Cylindrical
Body Material Fiberglass
Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series ECNR, FLNR, FRN-R, TR-R
Fits Fuse Block Style Rejection
Compatible Fuse Block Series HM600, R250
Item UL Class Fuse
Element Dual
Standards CE Marked
Connection Type Ferrule End x Ferrule End
Weight 1.95 lb
Brand EATON BUSSMANN

Description

Dual-element time-delay fuse 10 seconds (minimum) at 500 percent rated amps (8 seconds for 0-30A sizes). Available with indication on select ratings.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.