Zoro Homepage

UL Class Fuse, E-Rated Class, MV055 Series, Fast-Acting, 15A, Indicating

  • Mfr # MV055F1DAX15E

  • Zoro # G3157406


product price: $677.99
/ea
Free Shipping & Returns

Key Features

Class
E-Rated
Series
MV055
Speed
Fast-Acting
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MV055F1DAX15E
Zoro #
G3157406
UPC #
051712269582
Country of Origin
Mexico

Dimensions

Length
15-3/4 in
Diameter
3 in
Length (Straight Wireway)
15 3/4 in
Overall Diameter
3 in
Overall Length
15 3/4 in

Details

Class
E-Rated
Series
MV055
Speed
Fast-Acting
Amps
15A
AC Voltage Rating
5500V AC
DC Voltage Rating
Not Rated
Visual Indication
Indicating
Interrupt Rating
50kA at 5500V AC
Body Style
Cylindrical
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann MV055, Mersen CS-3/A055F
Equivalent Series
CS-3/A055F, MV055
Fits Fuse Block Style
Non-Rejection
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Element
Single
Standards
ANSI C37.40, ANSI C37.46, CSA, UL Recognized
Fuse Speed
Fast Acting
Weight
8.5 lb
Interrupt Rating - AC
50 kA
Current
15 A

Description

Medium Voltage Fuse, 15 A, 5.5 kV AC, Not Applicable, Class E-Rated, MV055 Series, Indicating, Fast-Acting, Body Style Cylindrical, Non-Rejection, Interrupt Rating 50kA (Sym.) at 5500V AC, Fuse Size 15-3/4 in L x 3 in dia, Length 15 3/4 in, Diameter 3 in, Equivalent Brand and Series Bussmann MV055, Mersen CS-3/A055F, Equivalent Series CS-3/A055F, MV055, Body Material Fiberglass, Single Element, Standards ANSI C37.40, ANSI C37.46, CSA, UL Recognized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.