UL Class Fuse, GMA Series, Fast-Acting, 10A, 125V AC, Non-Indicating
Mfr # BP/GMA-10A
Zoro # G510033083
product price:Â $10.15
/eaKey Features
Series
GMA
Speed
Fast-Acting
AC Voltage Rating
125V AC
DC Voltage Rating
32V DC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
BP/GMA-10A
Zoro #
G510033083
UPC #
51712623124
Country of Origin
China
Dimensions
Length
20 mm
Diameter
5 mm
Details
Series
GMA
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
125V AC
DC Voltage Rating
32V DC
Visual Indication
Non-Indicating
Interrupt Rating
200A at 125V AC
Body Style
Cylindrical
Body Material
Glass
Item
UL Class Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.