Shop All UL Class Fuses
Eaton Bussmann
UL Class Fuse, GMA Series, Fast-Acting, 2A, 125V AC, Non-Indicating
Mfr # BP/GMA-2A
Zoro # G8625466
product price: $7.85
/ea
$7.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMA
- Speed Fast-Acting
- Amps 2A
- AC Voltage Rating 125V AC
- DC Voltage Rating 250V DC
Product Information
- Brand Eaton Bussmann
- MFR # BP/GMA-2A
- Zoro # G8625466
- UPC # 51712617642
- Country of Origin China
- Category UL Class Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Details
Description
Create a fuse center with the Bussmann series turnkey inline Plan-O-Gram for hardware stores and home centers. This 3-foot hardware display kit includes 111 blister packed part numbers of popular Bussmann series circuit protection products a complete set of UPC reorder tags and a header card.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED LION CONTROLS PID Temperature Controller, Analog, 5 VA (PXU30020)
- SIEMENS Circuit Breaker, 5SY4 Series 50A, 1 Pole, 230/400V AC, C Curve (5SY41507)
- GE Circuit Breaker, THQMH Series 125A, 2 Pole (THQMH125CP)
- DROSSBACH Split Loom - 3/8" x 500' (56038-5C)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ Series, Time-Delay, 400A, 600V AC, Non-Indicating (LPJ-400SP)
- EATON BUSSMANN UL Class Fuse, J Class, JKS Series, Fast-Acting, 40A, 600V AC, Non-Indicating (JKS-40)
- EATON BUSSMANN UL Class Fuse, K5 Class, NOS Series, Fast-Acting, 6A, 600V AC, Non-Indicating (NOS-6)
- EATON BUSSMANN UL Class Fuse, J Class, LPJ-I Series, Time-Delay, 40A, 600V AC, Indicating (LPJ-40SPI)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRS-R Series, Time-Delay, 10A, 600V AC, Non-Indicating (FRS-R-10)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 40A, 250V AC, Non-Indicating (FRN-R-40)
- EATON BUSSMANN UL Class Fuse, H Class, NON Series, Fast-Acting, 125A, 250V AC, Non-Indicating (NON-125)
- Eaton Bussmann UL Class Fuses