Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, H Class, NOS Series, Fast-Acting, 250A, 600V AC, Non-Indicating

  • Mfr # NOS-250

  • Zoro # G3020416


product price: $250.99
/ea
Free Shipping & Returns

Key Features

Class
H
Series
NOS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NOS-250
Zoro #
G3020416
UPC #
051712312509
Country of Origin
Mexico

Dimensions

Length
11-5/8 in
Diameter
2-19/32 in
Length (Straight Wireway)
11 5/8 in
Overall Length
11 5/8 in
Overall Diameter
2 19/32 in

Details

Class
H
Series
NOS
Speed
Fast-Acting
Amps
250A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
10kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann NOS, Littelfuse NLS, Mersen OTS
Equivalent Series
NLS, NOS, OTS
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
6HKRFB, H600, HM600, HM601, HM602, HM604
Item
UL Class Fuse
Rejection / Nonrejection
Nonrejection
Renewable / Nonrenewable
Nonrenewable
Element
Single
Fuse Speed
Fast Acting
Standards
CE, UL Listed, Guide JDDZ, File E4273, STD 248-6, CSA Certified Class 1421-01, File 53787
Renewable
No
Weight
2.82 lb
Current
250 A
Interrupt Rating - AC
10 kA

Description

Fuse, 250 A, 600 V AC, Not Applicable, Class H, NOS Series, Non-Indicating, Fast-Acting, Body Style Blade, Fits Fuse Block Style Non-Rejection, Interrupt Rating 10kA at 600V AC, Fuse Size 11-5/8 in L x 2-19/32 in dia, Length 11 5/8 in, Diameter 2 19/32 in, Equivalent Brand and Series Bussmann NOS, Littelfuse NLS, Mersen OTS, Equivalent Series NLS, NOS, OTS, Compatible Fuse Block Series HM600, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.