CAD Viewer & Download Files
UL Class Fuse, J Class, Time-Delay, 125A, 600V AC, Non-Indicating
Mfr # LPJ-125SP
Zoro # G2757124
CAD Available
product price: $208.99
/ea
Free Shipping & Returns
Key Features
CAD Drawing
Class
J
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LPJ-125SP
Zoro #
G2757124
UPC #
051712523424
Country of Origin
Mexico
Dimensions
Length
5-3/4 in
Diameter
1-5/8 in
Overall Length
5 3/4 in
Overall Diameter
1 5/8 in
Description
Fuse, 125 A, 600 V AC, 300 V DC, Class J, LPJ Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 5-3/4 in L x 1-5/8 in dia, Length 5 3/4 in, Diameter 1 5/8 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JM600, Body Material Melamine, Dual Element
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.