Zoro Homepage

UL Class Fuse, J Class, Time-Delay, 250A, 600V AC, Indicating

  • Mfr # LPJ-250SPI

  • Zoro # G2850881


product price: $527.99
/ea
Free Shipping & Returns

Key Features

Class
J
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPJ-250SPI
Zoro #
G2850881
UPC #
051712626422
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
2-1/8 in
Overall Length
7 1/8 in
Overall Diameter
2 1/8 in

Description

Fuse, 250 A, 600 V AC, 300 V DC, Class J, LPJ-I Series, Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 7-1/8 in L x 2-1/8 in dia, Length 7 1/8 in, Diameter 2 1/8 in, Equivalent Brand and Series Bussmann LPJ-I, Littelfuse JTD-ID, Mersen AJT, Equivalent Series AJT, JTD-ID, LPJ-I, Compatible Fuse Block Series JM600, Body Material Melamine, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.