Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, J Class, Time-Delay, 450A, 600V AC, Non-Indicating

  • Mfr # LPJ-450SP

  • Zoro # G2534987


product price: $668.69
/ea
Free Shipping & Returns

Key Features

Class
J
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LPJ-450SP
Zoro #
G2534987
UPC #
051712522854
Country of Origin
Mexico

Dimensions

Length
8 in
Diameter
2-19/32 in
Overall Diameter
2 19/32 in
Overall Length
8 in

Details

Class
J
Series
LPJ
Speed
Time-Delay
Amps
450A
AC Voltage Rating
600V AC
DC Voltage Rating
300V DC
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 300kA at 600V AC
Body Style
Blade
Body Material
Melamine
Equivalent Brand and Series
Bussmann LPJ, Littelfuse JTD, Mersen AJT
Equivalent Series
AJT, JTD, LPJ
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
CH30J, CH60J, J600, JM600, JM601, JM602, JM604, JM606, JP600, JT600, JTN600
Item
UL Class Fuse
Green Environmental Attribute
RoHS 2011/65/EU Compliant
Standards
CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02
Functionally Equal To
Littelfuse JTD
Element
Dual
Connection Type
Bolted Blade End x Bolted Blade End
Weight
2.65 lb
Current
450 A
Interrupt Rating - DC
100 kA
Interrupt Rating - AC
300 kA

Description

Fuse, 450 A, 600 V AC, 300 V DC, Class J, LPJ Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 300kA at 600V AC, Fuse Size 8 in L x 2-19/32 in dia, Length 8 in, Diameter 2 19/32 in, Equivalent Brand and Series Bussmann LPJ, Littelfuse JTD, Mersen AJT, Equivalent Series AJT, JTD, LPJ, Compatible Fuse Block Series JM600, Body Material Melamine, Dual Element, Standards CE/UL-Special Purpose Guide JFHR/CSA Class 1422-02

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.