Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

UL Class Fuse, K5 Class, Fast-Acting, 10A, 250V AC, Non-Indicating

  • Mfr # NON-10

  • Zoro # G2594173

CAD Available

product price: $3.75
/ea

Key Features

CAD Drawing
Class
K5
Series
NON
Speed
Fast-Acting
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NON-10
Zoro #
G2594173
UPC #
051712101554
Country of Origin
Mexico

Dimensions

Length
2 in
Diameter
9/16 in
Length (Straight Wireway)
2 in
Overall Length
2 in
Overall Diameter
9/16 in

Details

CAD Available
Yes
Class
K5
Series
NON
Speed
Fast-Acting
Amps
10A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
50kA at 125V DC, 50kA at 250V AC
Body Style
Cylindrical
Body Material
Melamine
Equivalent Brand and Series
Bussmann NON, Littelfuse NLN, Mersen OT
Equivalent Series
NLN, NON, OT
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
2HKRFB, H250, HM250, HM600
Item
UL Class Fuse
Element
Single
Fuse Speed
Fast Acting
Standards
CE, UL Listed, Guide JDDZ, File E4274, STD 248-9, CSA Certified Class 1421-01, File 53787
Renewable / Nonrenewable
Nonrenewable
Rejection / Nonrejection
Nonrejection
Renewable
No
Weight
0.25 lb
Current
10 A
Interrupt Rating - DC
50 kA
Interrupt Rating - AC
50 kA

Description

Fuse, 10 A, 250 V AC, 125 V DC, Class K5, NON Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 50kA at 125V DC, 50kA at 250V AC, Fuse Size 2 in L x 9/16 in dia, Length 2 in, Diameter 9/16 in, Equivalent Brand and Series Bussmann NON, Littelfuse NLN, Mersen OT, Equivalent Series NLN, NON, OT, Compatible Fuse Block Series HM250, Body Material Melamine, Single Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.