CAD Drawings
Download CAD Files
UL Class Fuse, K5 Class, Fast-Acting, 50A, 600V AC, Non-Indicating
Mfr # NOS-50
Zoro # G2872527
CAD Available
product price: $20.29
/eaKey Features
CAD Drawing
Class
K5
Series
NOS
Speed
Fast-Acting
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NOS-50
Zoro #
G2872527
UPC #
051712310505
Country of Origin
Mexico
Dimensions
Length
5-1/2 in
Diameter
1-1/16 in
Length (Straight Wireway)
5 1/2 in
Overall Length
5 1/2 in
Overall Diameter
1 1/16 in
Description
Fuse, 50 A, 600 V AC, Not Applicable, Class K5, NOS Series, Non-Indicating, Fast-Acting, Body Style Cylindrical, Fits Fuse Block Style Non-Rejection, Interrupt Rating 50kA at 600V AC, Fuse Size 5-1/2 in L x 1-1/16 in dia, Length 5 1/2 in, Diameter 1 1/16 in, Equivalent Brand and Series Bussmann NOS, Littelfuse NLS, Mersen OTS, Equivalent Series NLS, NOS, OTS, Compatible Fuse Block Series HM600, Body Material Melamine, Single Element
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.