Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, L Class, Time-Delay, 600A, 600V AC, Non-Indicating

  • Mfr # KRP-CL-600

  • Zoro # G6601767


product price: $2,242.99
/ea
Free Shipping & Returns

Key Features

Class
L
Speed
Time-Delay
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KRP-CL-600
Zoro #
G6601767
UPC #
051712605755
Country of Origin
Mexico

Dimensions

Length
8-5/8 in
Diameter
2-1/2 in
Overall Length
8 5/8 in
Overall Diameter
2 1/2 in

Details

Class
L
Series
KRP-CL
Speed
Time-Delay
Amps
600A
AC Voltage Rating
600V AC
DC Voltage Rating
Not Rated
Visual Indication
Non-Indicating
Interrupt Rating
100kA at 300V DC, 200kA at 600V AC
Body Style
Bolt-On
Body Material
Fiberglass/Melamine
Equivalent Brand and Series
Bussmann KRP-CL, Littelfuse KLPC, Mersen A4BQ, Mersen A4BY
Equivalent Series
A4BQ, A4BY, KLPC, KRP-CL
Fits Fuse Block Style
Non-Rejection
Compatible Fuse Block Series
51215, 51235
Item
UL Class Fuse
Functionally Equal To
Littelfuse KLPC, Mersen/Ferraz Shawmut A4BQ
Element
Dual
Standards
RoHS
Weight
3.26 lb
Current
600 A
Interrupt Rating - DC
100 kA
Bolt Hole Center-to-Center Distance
6 3/4 in
Interrupt Rating - AC
200 kA

Description

Fuse, 600 A, 600 V AC, Not Applicable, Class L, KRP-CL Series, Non-Indicating, Time-Delay, Body Style Bolt-On, Fits Fuse Block Style Non-Rejection, Interrupt Rating 100kA at 300V DC, 200kA at 600V AC, Fuse Size 8-5/8 in L x 2-1/2 in dia, Length 8 5/8 in, Diameter 2 1/2 in, Equivalent Brand and Series Bussmann KRP-CL, Equivalent Series A4BQ, A4BY, KLPC, KRP-CL, Compatible Fuse Block Series 51215, 51235, Dual Element, Standards RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.