Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

UL Class Fuse, RK5 Class, Time-Delay, 110A, 250V AC, Non-Indicating

  • Mfr # FRN-R-110

  • Zoro # G3228337


product price: $110.48
/ea
Free Shipping & Returns

Key Features

Class
RK5
Speed
Time-Delay
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FRN-R-110
Zoro #
G3228337
UPC #
051712507448
Country of Origin
Mexico

Dimensions

Length
7-1/8 in
Diameter
1-9/16 in
Overall Diameter
1 9/16 in
Overall Length
7 1/8 in

Details

Class
RK5
Series
FRN-R
Speed
Time-Delay
Amps
110A
AC Voltage Rating
250V AC
DC Voltage Rating
125V DC
Visual Indication
Non-Indicating
Interrupt Rating
200kA at 250V AC, 20kA at 125V DC
Body Style
Blade
Body Material
Fiberglass
Equivalent Brand and Series
Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R
Equivalent Series
ECNR, FLNR, FRN-R, TR-R
Fits Fuse Block Style
Rejection
Compatible Fuse Block Series
HM600, R250
Item
UL Class Fuse
Element
Dual
Functionally Equal To
Littelfuse FLNR, Mersen/Ferraz Shawmut TR-R
Fuse Holder Code
M
Standards
CE, CSA Certification Class 1422-01, UL 248-12 Guide JDDZ
Connection Type
Blade End x Blade End
Weight
0.5 lb
Interrupt Rating - AC
200 kA
Current
110 A
Interrupt Rating - DC
20 kA

Description

Fuse, 110 A, 250 V AC, 125 V DC, Class RK5, FRN-R Series, Non-Indicating, Time-Delay, Body Style Blade, Fits Fuse Block Style Rejection, Interrupt Rating 200kA at 250V AC, 20kA at 125V DC, Fuse Size 7-1/8 in L x 1-9/16 in dia, Length 7 1/8 in, Diameter 1 9/16 in, Equivalent Brand and Series Bussmann FRN-R, Edison ECNR, Littelfuse FLNR, Mersen TR-R, Equivalent Series ECNR, FLNR, FRN-R, TR-R, Compatible Fuse Block Series HM250, RM250, Body Material Fiberglass, Dual Element

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.