UL Class Fuse, S500 Series, Fast-Acting, 6.3A, 250V AC, Non-Indicating (Discontinued)
- Mfr # BK/S500-6.3-R
- Zoro # G905879593
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
BK/S500-6.3-R
Zoro #
G905879593
UPC #
-
Country of Origin
China
Dimensions
Length
0.787 in
Diameter
0.25 in
Details
Series
S500
Speed
Fast-Acting
Amps
6.3A
AC Voltage Rating
250V AC
DC Voltage Rating
32V DC
Visual Indication
Non-Indicating
Interrupt Rating
63A at 250V AC
Body Style
Cylindrical
Body Material
Glass
Item
UL Class Fuse
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.