
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ECC03C1A2A
Zoro #
G512469316
UPC #
782116153961
Country of Origin
Unknown
Dimensions
Width
6 in
Depth
12.6 in
Details
Contactor Type
Non-combination electrically and mechanically held
Standards
cUL Listed; UL Listed
Description
Eaton Electrically Held Lighting Contactor Is A 1-Phase 2-Pole Nema Rated Contactor That Has Coiled Voltage Rating Of 120/60 And 110/50-Volts. This Non-Combination Type Lighting Contactor Is Current Rated For 30-Amps. This Surface Mountable Lighting Contactor Is Ul Listed And Csa Certified.
- •Item Dimensions: 7.62 in. x 6 in. x 12.6 (L x W x H)
- •Covered under Eaton's 1 Year Warranty
- •Eaton takes the complexity out of power systems management with a holistic and strategic approach, leveraging our industry-leading technology, solutions and services
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.