Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cable, L21-20P, (3) L5-2

  • Mfr # CBL150

  • Zoro # G5309998


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Max. Amps
16 A
Cord Length
1 ft
Voltage
120/208V WYE
Standards
UL Listed
Temp. Range
32 to 140°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CBL150
Zoro #
G5309998
UPC #
786685347233
Country of Origin
United States

Dimensions

Cord Length
1 ft

Details

Max. Amps
16 A
Voltage
120/208V WYE
Standards
UL Listed
Temp. Range
32 to 140°F
NEMA Receptacle Configuration
NEMA L5-20R
Watts
5.76 kW max
Color
Black
Number of Outlets
3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.