Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAT5E KVM OVER IP SWTCH 16PORT

  • Mfr # B064-016-04-IPH

  • Zoro # G912101830


product price: $9,329.99
/ea
Free Shipping & Returns

Key Features

Height
1.7"
Depth
16.3"
Width
17.1"
DVI
Yes
USB Standard
USB 2.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B064-016-04-IPH
Zoro #
G912101830
UPC #
37332285980
Country of Origin
Taiwan, Province of China

Dimensions

Height
1.7"
Depth
16.3"
Width
17.1"
Rack Height
1U

Details

Item
KVM Switchbox
DVI
Yes
USB Standard
USB 2.0
Minimum Operating Temperature
32°F (0°C)
Frequency
60 Hz
Maximum Video Resolution
1920 x 1200
USB
Yes
VGA
Yes
Input Voltage Range
100-240V
USB 2.0
Yes
Maximum Operating Temperature
104°F (40°C)
Package Contents
B064-016-04-IPH KVM Switchbox, 2 x Detachable C13-to-C14 Power Cords, 6.6 ft. (2 m), Grounding wire, Foot pads, Rack-mounting hardware, Installation instructions
HDMI
Yes
Device Type
KVM over IP
Number of Local Users Supported
1
Number of Network (RJ-45) Ports
16
Connectivity Technology
Wired
Number of Remote Users Supported
4
Network (RJ-45)
Yes
Mount Type
Rack-mountable
Features
Virtual Display Technology

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.