
Centered Post Base Steel, Hot-Dipped Galvanized (Discontinued)
- Mfr # B281SQHDG
- Zoro # G604416921
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
B281SQHDG
Zoro #
G604416921
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
6 in
Height (In.)
3-1/2 in
Width
6 in
Details
Item
Centered Post Base
Material
Steel
Finish
Hot-Dipped Galvanized
Type
Square Centered
For Use With
Post Base For B22A, B, C
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.