This item is Discontinued.

Eaton CH COVER CH8NLEF

CH COVER (Discontinued)

  • Mfr # CH8NLEF
  • Zoro # G012920133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CH8NLEF
Zoro #
G012920133
UPC #
786685347516
Country of Origin
United States

Dimensions

Height
1.1 in
Width
14.3 in

Details

Item
Load Center
Phase
Three
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.