Shop EATON
See all product information
Create Account
CH THERMAL MAGNETIC CIRCUIT BREAKER, PLUG-ON CIRCUIT BREAKER CLAMSHELL PACK
- Mfr # CHT1515CS
- Zoro # G316452071
product price:Â
$
59.39
/ea
Key Features
Amps
15 A
Number of Poles
1
AC Voltage Rating
120V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- CHT1515CS
- Zoro #
- G316452071
- UPC #
- 786680134081
- Country of Origin
- United States
- Item
- Circuit Breaker
- Amps
- 15 A
- Number of Poles
- 1
- AC Voltage Rating
- 120V AC
- Max. AIR Rating
- 10kA
- Trip Type
- Thermal Magnetic
- Series
- CH
Dimensions
- Frame Size
- CH
- Width
- 4 in
- Depth
- 6 in
- Height
- 1.5 in
Description
EATON CH THERMAL MAGNETIC CIRCUIT BREAKER,PLUG-ON CIRCUIT BREAKER CLAMSHELL PACK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.