Chemical Hose Assembly, 4" ID x 20 ft.
- Mfr # H304564-20-SS-FF
- Zoro # G5058555
product price:Â
$
2,727.99
/ea
Key Features
Hose Inside Dia.
4 in
Hose Length
20 ft
Hose Color
Yellow
Fitting Type
FIP x FIP
Fitting Size
4 in x 4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- H304564-20-SS-FF
- Zoro #
- G5058555
- UPC #
- -
- Country of Origin
- Iceland
Dimensions
- Hose Inside Dia.
- 4 in
- Hose Length
- 20 ft
- Fitting Size
- 4 in x 4 in
- Hose Fitting A Size
- 4 in
- Bend Radius
- 11 in
- Hose Outside Dia.
- 4 15/16 in
- Hose Fitting B Size
- 4 in
Description
Chemical Hose Assembly, Hose Inside Dia. 4 in, Hose Outside Dia. 4 15/16 in, Hose Length 20 ft, Hose Tube Material EPDM, Hose Cover Material EPDM, Hose Reinforcement Type Helix, Hose Reinforcement Material 2 ply fiber, Hose Color Yellow, Burst Pressure 600 psi, Max. Working Pressure @ 70 F 150 psi, Safety Factor 4:1, Temp. Range -45 Degrees to 180 Degrees F, Bend Radius 11 in, Hose Configuration Coupled Assembly, Hose Fitting A Size 4 in, Hose Fitting B Size 4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.