Shop ZSI
See all product information
Create Account
Insulated Strut Clamp, 1/2 in Tube, 5/8 in Pipe, 1-7/8 in H, Zinc Plated Steel Clamp, Poly Cushion
- Mfr # UX5812
- Zoro # G9193156
product price:Â
$
9.15
/ea
Key Features
Material
Polyurethane
Type
Insulation
Min. Hose Outside Dia. (In.)
5/8 in
Tube Size
5/8 in
Temp. Range (F)
-70 Degrees to 250 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Min. Hose Outside Dia. (In.)
- 5/8 in
- Tube Size
- 5/8 in
- Length
- 3 in
- Pipe Size
- 3/8 in
- For Strut Channel Width
- 1 5/8 in
- Overall Width
- 1 4/5 in
- Overall Length
- 3 in
- Installed Height
- 3 2/5 in
- Included Insulation Thickness
- 1/2 in
- For Pipe Size
- 5/8 in
- For Copper Tube Size
- 3/5 in
- For Maximum Outside Diameter
- 5/8 in
- Overall Height
- 1 4/5 in
- Wire Rope Length
- 3 in
- Fits Chest Size
- Self-Extinguishing, Maintains Thermal Barrier Protection, Prevents Condensation
Description
Insulated Strut Clamp, Clamp Bore Style Smooth, Clamp Material Steel, Clamp Material Finish Zinc-Plated, Clamp Type Strut Clamp, Compatible Mfr Part Number Wesanco Strut, Cushion Material Polyurethane, For Copper Tube Size 3/5 in, For Insulation Thickness Not Applicable, For Maximum Outside Diameter 5/8 in, For Number of Lines 1, For Pipe Size 5/8 in, For Strut Channel Width 1 5/8 in, Included Insulation Thickness 1/2 in, Installed Height 3 2/5 in, Load Capacity Not Applicable
Restrictions
WARNING:
This product can expose you to chemicals including Lead,
which is known to the State of California to cause cancer and birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.