Zoro Homepage

Circuit Breaker, 1 Pole, 120/240V AC, 10kA

  • Mfr # 154289

  • Zoro # G504053769


product price: $31.75
/ea

Key Features

Series
CL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
154289
Zoro #
G504053769
UPC #
782114753026
Country of Origin
Dominican Republic

Dimensions

Width
4.48 in
Depth
7-1/4 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
CL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Standards
UL 489
For Use With
Type CH Loadcenters

Description

Features
  • Single Pole UL Classified Replacement Breaker
  • Power - 15A 120V
  • UL Listed For GE, Siemens, Crouse-Hinds, Murray, T&B & Square D Homeline Panels
  • Dimension - 6 x 4 x 1.5 in.
  • Item Weight - 0.3 lbs.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.