Circuit Breaker, PDD Series, 100A, 3 Pole, 240V AC, 65kA at 240V AC, A Curve

  • Mfr # PDD23G0100TFFL

  • Zoro # G900901824


product price:  $519.99
/ea
Free Shipping & Returns

Key Features

Series
PDD
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDD23G0100TFFL
Zoro #
G900901824
UPC #
786679980170
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
1 in
Depth
3.58 in
Height
5-1/2 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Circuit Breaker
Series
PDD
Amps
100A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Terminals
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
65 kA at 240V AC
For Use With
Power Defense
Frame Type
Complete Breaker
Standards
CSA, UL
Min. Operating Temp.
-4 Degrees F
Certifications
UL 489;CSA
Frame
2
Class
Class A

Description

Circuit Breaker, 100 A Amps, AC Voltage Rating 240V AC, Max. AIR Rating 65 kA at 240V AC, For Use With Power Defense, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermo Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 5.5 in, Width 1 in, Depth 3.58 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.