Circuit Breaker, PDG Series, 225A, 3 Pole, 600V AC, 65kA at 480V AC, A Curve

  • Mfr # PDG23G0225B2NJ

  • Zoro # G900901923


product price:  $1,287.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PDG23G0225B2NJ
Zoro #
G900901923
UPC #
786679286654
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
4.11 in
Depth
3-1/2 in
Height
6 in
Max. Wire Size
1/0 AWG
Min. Wire Size
14 AWG

Details

Item
Circuit Breaker
Series
PDG
Amps
225A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
65kA at 480V AC
Trip Type
Electronic
Instantaneous Trip
Adjustable/Fixed
Terminal Connection
Lugs
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
35 kA at 480V AC, 36 kA Icu/36 kA Ics/75.6 kA Icm at 380-415V
Standards
CCC, CSA, IEC 60947-2, UL 489
Frame Type
Complete Breaker
Min. Operating Temp.
-4 Degrees F
Certifications
UL 489;CCC Marked;CSA;IEC 60947-2
Frame
2
Special Features
None
Class
Class A
Rated Operation Voltage (UE) at AC - Max
600

Description

Circuit Breaker, 225 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 65 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Line and Load Lugs, Trip Type Electronic, Phase Three, Instantaneous Trip Fixed; Adjustable, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.