Zoro Homepage

Molded Case Circuit Breaker, PDG Series, 60A, 3 Pole, 600V AC, 25kA at 480V AC, A Curve

  • Mfr # PDG23F0060TFFL

  • Zoro # G100901914


product price: $519.99
/ea
Free Shipping & Returns

Key Features

Series
PDG
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG23F0060TFFL
Zoro #
G100901914
UPC #
786679922668
Country of Origin
Dominican Republic

Dimensions

Frame Size
225A/Frame 2
Width
4.11 in
Depth
3-1/2 in
Height
6 in
Min. Wire Size
14 AWG
Max. Wire Size
1/0 AWG

Details

Item
Molded Case Circuit Breaker
Series
PDG
Amps
60A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Type
Standard
Phase
3
Max. AIR Rating
25kA at 480V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
Terminals
Phase Connection
ABC
DC Voltage Rating
Not Rated
Curve Type
A
Interrupt Rating
25 kA at 480V AC, 25 kA at 480V
Frame Type
Complete Breaker
Standards
CCC, CSA, IEC 60947-2, UL 489
Min. Operating Temp.
-4 Degrees F
Class
Class A
Frame
2
Certifications
UL 489;IEC 60947-2;CSA;CCC Marked

Description

Circuit Breaker, 60 A Amps, AC Voltage Rating 600V AC, Max. AIR Rating 25 kA at 480V AC, Circuit Breaker Type Standard, Number of Poles 3, DC Voltage Rating Not Rated, Terminal Connection Standard Terminals Load Only, Trip Type Thermal Magnetic, Phase Three, Instantaneous Trip Fixed, Phase Connection ABC, Frame Size 225A/Frame 2, Height 6 in, Width 4.11 in, Depth 3.5 in, Min. Wire Size 14 AWG, Max. Wire Size 1/0 AWG, Max. Operating Temp. 158 Degrees F, Min. Operating Temp. -4 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.