Zoro Homepage

Circuit Breaker Accessories 1.1A 240V EA

  • Mfr # MOPJG240C

  • Zoro # G716109841


product price: $757.99
/ea
Free Shipping & Returns

Key Features

Voltage Rating
240V AC/DC
Series
Series G
Type
Motor Operator
Frame Type
J-K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOPJG240C
Zoro #
G716109841
UPC #
78668529930
Country of Origin
China

Details

Voltage Rating
240V AC/DC
Series
Series G
Type
Motor Operator
Item
Molded case circuit breaker accessory
Frame Type
J-K

Description

C-H - JG MOTOR OPERATOR 240 VAC/DC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.