Shop EATON
See all product information
Create Account
Circuit Breaker Accessories BWH 2P 225A 240V 50/60Hz EA
- Mfr # BWH2225
- Zoro # G016109893
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
25 kAIC
Max. Wire Size
300 kcmil
Amps
32 A
Circuit Breaker Type
Main Circuit Breaker
AC Voltage Rating
120V AC, 240V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BWH2225
- Zoro #
- G016109893
- UPC #
- 78667912256
- Country of Origin
- Dominican Republic
- Max. AIR Rating
- 25 kAIC
- Amps
- 32 A
- Circuit Breaker Type
- Main Circuit Breaker
- AC Voltage Rating
- 120V AC, 240V AC
- Standards
- UL 489, CSA
- Circuit Breaker Mounting Style
- Bolt-On
- Trip Type
- Thermal Magnetic
- Number of Poles
- 2
- AIR @ 240VAC
- 25 kAIC
- Interrupt Rating
- 10 Kiloamp
- For Use With
- ECB Unit Enclosure
- Series
- BWH
Dimensions
- Max. Wire Size
- 300 kcmil
- Min. Wire Size
- #2 AWG
Description
120/240 VAC 1-Phase, 225 A, 10 kA, 20/40 Distribution, 3-Wire, 4-Jaws
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.