Circuit Breaker Accessories
- Mfr # PM3LM
- Zoro # G616109880
product price:Â
$
4,479.99
/ea
Free Shipping & Returns
Key Features
Frame Type
KD, LG, NG, KG Frame
AC Voltage Rating
600V AC
Voltage
600V AC
For Use With
C Series KD/LG Frame Modbus Molded Case Circuit Breaker
Type
Power Monitoring and Communication Module
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM3LM
- Zoro #
- G616109880
- UPC #
- 786685757841
- Country of Origin
- United States
- Frame Type
- KD, LG, NG, KG Frame
- Item
- Power Monitoring and Communication Module
- AC Voltage Rating
- 600V AC
- Voltage
- 600V AC
- For Use With
- C Series KD/LG Frame Modbus Molded Case Circuit Breaker
- Type
- Power Monitoring and Communication Module
Description
EATON MOLDED CASE CIRCUIT BREAKER ACCESSORY COMMUNICATION MODULE, PM3 MODBUS MOD
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.