Zoro Homepage

Circuit Breaker Accessory, Power Defense Molded Case Circuit Breakers, 600V AC

  • Mfr # PDG2XHMDS

  • Zoro # G800901894


product price: $87.89
/ea
Free Shipping & Returns

Key Features

For Use With
Power Defense Molded Case Circuit Breakers
Voltage
600V AC
Frame Size
2; Frame J-K
Frame Type
Frame Size 2
Depth
2.99 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PDG2XHMDS
Zoro #
G800901894
UPC #
786679587577
Country of Origin
China

Dimensions

Frame Size
2; Frame J-K
Depth
2.99 in
Width
2.95 in
Height
3.3 in
Product Width
75 mm
Product Height
84 mm
Product Length/Depth
76 mm

Details

Item
Circuit Breaker Accessory
For Use With
Power Defense Molded Case Circuit Breakers
Voltage
600V AC
Frame Type
Frame Size 2
Standards
NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 1
Series
Power Defense
Features
Standard Lockable Handle and Mechanism
AC Voltage Rating
600V AC
Phase
Three
Type
Door handle
Circuit Breaker Type
Accessory for a Circuit Breaker
Includes
Variable Depth Lockable Rotary Handle Mechanism
DC Voltage Rating
Not Rated
Frame
2
Product Name
Eaton Power Defense door handle
Certifications
UL 489;CSA;IEC 60947-2;CCC Marked

Description

Circuit Breaker Accessory, For Use With Power Defense Molded Case Circuit Breakers, Voltage 600V AC, Includes Variable Depth Lockable Rotary Handle Mechanism, Frame Type Frame Size 2, Standards NEMA 12, NEMA 3R, NEMA 4, NEMA 4X, NEMA 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.