Zoro Homepage

Circuit Breaker, BD Series, 30A, 1 Pole, 120V AC, 10kA

  • Mfr # BD3030

  • Zoro # G907904903


product price: $27.15
/ea
Sold in multiples of 2 for $54.30

Key Features

Series
BD
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BD3030
Zoro #
G907904903
UPC #
786676369503
Country of Origin
Dominican Republic

Dimensions

Width
1 in
Depth
2.90 in
Height
2-1/2 in

Details

Item
Circuit Breaker
Series
BD
Amps
30A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated

Description

2 30A Single Pole Tandem Circuit Breaker, Riveted Together In A 1 Case, 120V, With Individual UPC Bar Code, Bulk

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.