Zoro Homepage

Circuit Breaker, C Series, 150A, 600V AC

  • Mfr # HFDDC3150W

  • Zoro # G812920128


product price: $1,856.99
/ea
Free Shipping & Returns

Key Features

Series
C
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Circuit Breaker
Width
5 in
Depth
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HFDDC3150W
Zoro #
G812920128
UPC #
786685481920
Country of Origin
United States

Dimensions

Width
5 in
Depth
8 in
Height
5 in

Details

Item
Circuit Breaker
Series
C
Amps
150A
AC Voltage Rating
600V AC
Circuit Breaker Type
Molded Case Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.