
Circuit Breaker, CB Series, 15A, 1 Pole, 120V AC
Mfr # BRLAFGF115QN
Zoro # G312884661
product price: $88.03
/ea
Free Shipping & Returns
Key Features
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BRLAFGF115QN
Zoro #
G312884661
UPC #
786670008033
Country of Origin
United States
Dimensions
Width
1 in
Depth
3 in
Height
4-1/2 in
Details
Item
Circuit Breaker
Series
CB
Amps
15A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Circuit Breaker Voltage
120 V
Interrupt Rating
10 KiloA
Max. AIR Rating
10kA at 120V AC
Description
120 V, 15 A, 10 kA, 1-Pole, Quick Connect Neutral, Arc/Ground Fault Circuit Breaker with LED Diagnostic
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.