Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CB Series, 15A, 2 Pole, 240V AC

  • Mfr # QCR2015HT

  • Zoro # G712884698


product price: $39.65
/ea

Key Features

Series
CB
Number of Poles
2
AC Voltage Rating
240V AC
Width
4 in
Depth
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCR2015HT
Zoro #
G712884698
UPC #
782114225844
Country of Origin
United States

Dimensions

Width
4 in
Depth
6 in
Height
2 in
Frame Size
QCR

Details

Item
Circuit Breaker
Series
CB
Amps
15A
Number of Poles
2
AC Voltage Rating
240V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
DC Voltage Rating
240V DC
Trip Type
Thermal Magnetic
Terminal Connection
Ring Or Spade Lug
Max. AIR Rating
10kA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.