Zoro Homepage

Circuit Breaker, CB Series, 20A, 1 Pole, 120/240V AC

  • Mfr # BR120AF

  • Zoro # G016060187


product price: $109.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Height
1 in
Terminal Connection
Plug-On
Amps
20A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR120AF
Zoro #
G016060187
UPC #
78211423150
Country of Origin
United States

Dimensions

Height
1 in
Depth
7 in
Width
4 in

Details

AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Terminal Connection
Plug-On
Amps
20A
Number of Poles
1
Series
CB
DC Voltage Rating
120/240V DC
Item
Circuit Breaker

Description

120/240 VAC, 20 A, 10 kA, 1-Pole, Plug-On Mount, Branch Feeder, Arc Fault Circuit Breaker

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.