Zoro Homepage

Circuit Breaker, CB Series, 20A, 1 Pole, 120V AC

  • Mfr # BRN120A1CS

  • Zoro # G911891343


product price: $91.19
/ea
Free Shipping & Returns

Key Features

Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BRN120A1CS
Zoro #
G911891343
UPC #
78668916632
Country of Origin
Unknown

Dimensions

Width
3 in
Depth
2-1/2 in
Height
1 in

Details

Item
Circuit Breaker
Series
CB
Amps
20A
Number of Poles
1
AC Voltage Rating
120V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Interrupt Rating
10 kAIC
Standards
UL Listed
Features
All-In-One

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.