
Circuit Breaker, CB Series, 20A, 3 Pole, 24V AC
Mfr # QCR3020HT
Zoro # G614238018
product price: $246.99
/ea
Free Shipping & Returns
Key Features
Series
CB
Number of Poles
3
AC Voltage Rating
24V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
QCR3020HT
Zoro #
G614238018
UPC #
78211422569
Country of Origin
Dominican Republic
Dimensions
Width
4 in
Depth
6 in
Height
2 in
Frame Size
QCR
Details
Item
Circuit Breaker
Series
CB
Amps
20A
Number of Poles
3
AC Voltage Rating
24V AC
Circuit Breaker Type
DIN Rail Mounted Circuit Breaker
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
DC Voltage Rating
24V DC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
Terminal Connection
Ring Or Spade Lug
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.