Zoro Homepage

Circuit Breaker, CB Series, 40A, 1 Pole, 120/240V AC

  • Mfr # QPHW1040

  • Zoro # G011891359


product price: $48.99
/ea

Key Features

Series
CB
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QPHW1040
Zoro #
G011891359
UPC #
78667938710
Country of Origin
Unknown

Dimensions

Width
3 in
Depth
3 in
Height
0.90 in

Details

Item
Circuit Breaker
Series
CB
Amps
40A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Trip Type
Thermal Magnetic
Terminal Connection
Fixed
DC Voltage Rating
120/240V DC
Standards
UL Listed
Material
Drawn Steel
Interrupt Rating
22 kAIC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.