Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, CH Series, 15A, 1 Pole, 120/240V AC, 10kA

  • Mfr # CHFP115AF

  • Zoro # G3631532


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Series
CH
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHFP115AF
Zoro #
G3631532
UPC #
786685546193
Country of Origin
Dominican Republic

Dimensions

Width
6.10 in
Depth
3-1/2 in
Height
1.20 in
Max. Wire Size
6 AWG
Min. Wire Size
14 AWG
Length
3.5 in
Frame Size
CH

Details

Item
Circuit Breaker
Series
CH
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Ground Fault Circuit Interrupter
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Terminal Connection
Pigtail
DC Voltage Rating
Not Rated
Standards
UL 489, HACR Rated
For Use With
Type CH Loadcenters
Application
CH Combo AFCI Breaker, 15A, PON, 10kAIC
Interrupt Rating
10 kA
Compatible Panelboard/Load Center Series
CH
Special Features
Plug-on neutral
Certifications
UL Listed

Description

Circuit Breaker, Amps 15 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Arc Fault Circuit Interrupter with Plug-On Neutral, Number of Poles 1, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series CH, Phase Single, Series CH, Max. AIR Rating 10kA at 120/240V AC, For Use With Type CH Loadcenters, Length 3.5 in, Width 0.75 in, Depth 3 in, Min. Wire Size 14 AWG, Max. Wire Size 6 AWG

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.