Zoro Homepage

Circuit Breaker, CH Series, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CHF220

  • Zoro # G3648980


product price: $40.99
/ea

Key Features

Series
CH
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CHF220
Zoro #
G3648980
UPC #
786685361888
Country of Origin
Mexico

Dimensions

Width
3/4 in
Depth
2.60 in
Height
1-1/2 in
Min. Wire Size
14 AWG
Max. Wire Size
(1) 8 AWG, (2) 10 AWG
Wire Size
(2) #14-10 AWG Cu/Al;(1) #14-8 AWG
Length
1.5 in

Details

Item
Circuit Breaker
Series
CH
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Type
Standard
Phase
1
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Trip Flag
DC Voltage Rating
Not Rated
For Use With
Type CH Loadcenters
Interrupt Rating
10 kA
Standards
UL 489, HACR Rated
Compatible Panelboard/Load Center Series
CH
Compliances
HACR Rated
Certifications
UL 489

Description

Circuit Breaker, Amps 20 A, AC Voltage Rating 120/240V AC, Circuit Breaker Type Standard, Number of Poles 2, DC Voltage Rating Not Rated, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style Plug In, Compatible Panelboard/Load Center Series CH, Phase Single, Series CH, Max. AIR Rating 10kA at 120/240V AC, For Use With Type CH Loadcenters, Length 1.5 in, Width 0.75 in, Depth 2.6 in, Min. Wire Size 14 AWG, Max. Wire Size (1) 8 AWG, (2) 10 AWG, Standards UL 489, HACR Rated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.