
Circuit Breaker, CL Series, 15A, 1 Pole, 120/240V AC, 10kA
Mfr # CL115CS
Zoro # G607904517
product price: $12.45
/eaSold in multiples of 2 for $24.90
Key Features
Series
CL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CL115CS
Zoro #
G607904517
UPC #
782114753026
Country of Origin
Dominican Republic
Dimensions
Width
4.48 in
Depth
7.25 in
Height
6.5 in
Frame Size
CH
Details
Item
Circuit Breaker
Series
CL
Amps
15A
Number of Poles
1
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Description
15A, 120V, Single Pole, UL Classified Replacement Breaker, UL Listed For GE, Siemens, CrouseHinds, Murray, TB Square D Homeline Panels, Clamshell
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.