Zoro Homepage

Circuit Breaker, CL Series, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CL220CS

  • Zoro # G808580961


product price: $46.25
/ea

Key Features

Series
CL
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL220CS
Zoro #
G808580961
UPC #
782114753064
Country of Origin
United States

Dimensions

Width
4.48 in
Depth
7-1/4 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
CL
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

Eaton's type CL circuit breakers protect the wires in your home from overheating referred to as an overload and fault currents referred to as short circuits. CL Breakers are classified replacement circuit breakers considered suitable, by underwriters laboratories, for use in another manufacturers' load center. These breakers have been tested extensively in numerous GE, Square D, Siemens, Murray Thomas and Betts and Crouse-Hinds panels. This level of testing assures that the breakers meet identified standards and have been found suitable by UL for the specified purpose.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.