Zoro Homepage

Circuit Breaker, CL Series, 40A, 2 Pole, 120/240V AC, 10kA

  • Mfr # CL240CS

  • Zoro # G108580975


product price: $44.69
/ea

Key Features

Series
CL
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CL240CS
Zoro #
G108580975
UPC #
782114753088
Country of Origin
United States

Dimensions

Width
4.48 in
Depth
7-1/4 in
Height
6-1/2 in

Details

Item
Circuit Breaker
Series
CL
Amps
40A
Number of Poles
2
AC Voltage Rating
120/240V AC
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
10kA
Trip Type
Common
DC Voltage Rating
Not Rated

Description

Replacement breaker to fit GE, Siemens, Crouse-hinds, Murray, T and B and square D homeline panels.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.