Zoro Homepage

Circuit Breaker Enclosure, 4 Spaces, 120/240V, Main Lug, Single-phase Phase

  • Mfr # BR48L125SGP

  • Zoro # G016452029


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR48L125SGP
Zoro #
G016452029
UPC #
78667600199
Country of Origin
United States

Dimensions

Height
13 in
Width
11 in
Depth
3.56 in

Details

Item
Circuit Breaker Enclosure
Main Circuit Breaker or Main Lug
Main Lug
Number of Spaces
4
Voltage
120/240V
Phase
Single-phase
Short Circuit Current Rating
10 kAIC
Enclosure NEMA Rating
NEMA 1
Bus Material
Aluminum

Description

120/240 VAC 1-Phase, 125 A, 4-Space, 8-Circuit, Indoor with Surface Trim Enclosure, Ground Bar Construction, Tin Plated Aluminum Bus, Main Lug, Load Center

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.