Shop EATON
See all product information
Create Account
Circuit Breaker, FAZ Series, 15A, 1 Pole, 277/480V AC, 15kA at 240/415V AC, D Curve
- Mfr # FAZ-D15/1-SP
- Zoro # G7451841
product price:Â
$
56.39
/ea
Key Features
Series
FAZ
Number of Poles
1
AC Voltage Rating
277/480V AC
Phase
1
Circuit Breaker Actuator
Toggle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FAZ-D15/1-SP
- Zoro #
- G7451841
- UPC #
- 786680131950
- Country of Origin
- Romania
- Item
- Circuit Breaker
- Series
- FAZ
- Amps
- 15A
- Number of Poles
- 1
- AC Voltage Rating
- 277/480V AC
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- DIN Rail
- Max. AIR Rating
- 15kA at 240/415V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Lug
- DC Voltage Rating
- 48V DC
- Curve Type
- D
- Standards
- CSA C22.2 No. 235, IEC 60947-2, UL 1077
- Application
- Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies
- Meets UL Type
- UL 1077
Dimensions
- Width
- 1 in
- Depth
- 1 in
- Max. Wire Size
- 4 AWG
- Min. Wire Size
- 18 AWG
- Length
- 1 in
Description
IEC Supplementary Protector, Amps 15 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 240/415V AC, Series FAZ, Curve Type D, DC Voltage Rating 48V DC, Number of Poles 1, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.