Shop EATON
See all product information
Circuit Breaker, FAZ Series, 20A, 3 Pole, 277/480V AC, 15kA at 277/480V AC, C Curve
Mfr # FAZ-C20/3
Zoro # G7492353
product price:Â $167.99
/ea
Free Shipping & Returns
Key Features
Series
FAZ
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
FAZ-C20/3
Zoro #
G7492353
UPC #
786680132636
Country of Origin
Romania
Dimensions
Width
2 in
Depth
2.07 in
Max. Wire Size
4 AWG
Min. Wire Size
18 AWG
Length
2.07 in
Details
Item
Circuit Breaker
Series
FAZ
Amps
20A
Number of Poles
3
AC Voltage Rating
277/480V AC
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
15kA at 277/480V AC
Trip Type
Thermal Magnetic
Terminal Connection
Lugs
DC Voltage Rating
96V DC
Curve Type
C
Standards
CSA C22.2 No. 235, IEC 60947-2, UL 1077
Application
Appliances and Some Motors; Motors, Business Equipment, Control Circuits and Coils; PLC Wiring, Industrial, Lighting, Pilot Devices, Small Transformers, Transformers and Power Supplies
Meets UL Type
UL 1077
Description
IEC Supplementary Protector, Amps 20 A, AC Voltage Rating 277/480V AC, Max. AIR Rating 15kA at 277/480V AC, Series FAZ, Curve Type C, DC Voltage Rating 96V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Lug, Trip Type Thermal Magnetic
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.