Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker, Mini, Type BR, 70 A, 2 -Pole, 120/240 V, Plug Mounting

  • Mfr # BR270

  • Zoro # G616452429


product price: $81.99
/ea
Free Shipping & Returns

Key Features

Circuit Breaker Voltage
120/240 V
Amps
70A
Depth
2.93 in
Circuit Breaker Mounting Style
Plug
Number of Poles
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BR270
Zoro #
G616452429
UPC #
786676363150
Country of Origin
United States

Dimensions

Depth
2.93 in
Width
1.9 in
Frame Size
BR
Height
2.5 in

Details

Circuit Breaker Voltage
120/240 V
Amps
70A
Circuit Breaker Mounting Style
Plug
Number of Poles
2
AC Voltage Rating
120/240V
Circuit Breaker Type
Miniature
Max. AIR Rating
10kA
Trip Type
Common
Item
Circuit Breaker

Description

CIRCUIT BRKR TBA 2P2SPC 70/70 A Interchangeable, will replace: Bryant, Challenger and Westinghouse. Type BR. 120/240 V. 10 kAIC, 10,000 AIR. 2 spaces, 2 in per breaker.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.